Flat Shipping

Flat Shipping at €24.99 + VAT

WELLER XNT1 Soldering Tip Micro 1/64 Inch | AF7CQJ 20UX98

WELLER XNT1 Soldering Tip Micro 1/64 Inch

Item: AF7CQJ Model: XNT1Cross Ref: 20UX98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
Size0.5 mm
TypeMicro
Compatible HandpieceWP 65, WTP 90, WXP 65, WXP 90
Compatible ManufacturerWeller
Compatible StationWT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
Maximum Operating Temperature850°F
Tip Length27 mm
Tip Outside Diameter4.75 mm
Tip TypeConical
Tip Width0.5 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.6
Ship length (cm)12
Ship width (cm)10
HS code8515904000

Product Variants

ProductModelSizeTypePrice
WELLER XNT1S Soldering Tip Micro 1/64 Inch | AF7CQK 20UX99 XNT1S0.2 mmMicro€15.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER XNT1 Soldering Tip Micro 1/64 Inch
€15.67 /unit