WELLER WXR3001N Solering Station, 3 Channel, 420 W, Desoldering Iron/Hot Air Tool/Soldering Iron, Wx/Xnt | CU9VGD

WELLER WXR3001N Solering Station, 3 Channel, 420 W, Desoldering Iron/Hot Air Tool/Soldering Iron, Wx/Xnt

Item: CU9VGD Model: WXR3001NCross Ref: 799RR0
In Stock

Get it by Thursday, Jun 12

€3,417.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
ApplicationDesoldering, Soldering
Display TypeDigital
Esd SafeYes
Handpiece Connection TypeStation Connector
Handpiece Power Consumption65 W
Handpiece StyleDesoldering Ironhot Air Toolsoldering Iron
Included HandpieceWXDP 120, WXHAP 200, WXP 65
IncludesPdn Plierswvp Vacuum Pick-Upwxdp 120 Desoldering Iron Set With Safety Restwxhap 200 Hot Air Soldering Iron Set With Safety Restwxp 65 Soldering Iron With Safety Restwxr3 3-Channel Power Unit, 420 W
Max. Operating Temp.850°F
Maximum Flow Rate (suction)18 LPM
Mfr. SeriesWX
Min. Operating Temp.200°F
Number Of Channels3
Overall Depth9 1/4"
Overall Height4.02"
Overall Width10 3/4"
Power Consumption420 W
Temp. Accuracy-9°C to +9°C
Temperature Stability-2°C to +2°C
Compatible Handpiece Manufacturer Model NumberWXDP 120, WXDV 120, WXHAP 200, WXMP, WXMT, WXP 120, WXP 200, WXP 65
Compatible Tip SeriesWX, XNT
Maximum Operating Temperature850°F
Minimum Operating Temperature200°F
Product TypeSoldering, Desoldering & Hot Air Rework Station
SeriesWX Series
Temperature Accuracy+/-9°C

Shipping Info:

Ship weight (kg) 12.1185
Ship height (cm)10.21
Ship length (cm)23.5
Ship width (cm)27.31
Country of OriginMX

Product Variants

ProductModelIncluded HandpieceHandpiece Power ConsumptionNumber Of ChannelsMax. Operating Temp.Esd SafeTemp. AccuracyMin. Operating Temp.Power ConsumptionPrice
WELLER WXR3002N Solering Station, 3 Channel, 420 W, Desoldering Iron/Hot Air Tool/Soldering Iron | CU9VGC WXR3002NWXDP 120, WXHAP 200, WXP 120120 W3850°FYes-9°C to +9°C200°F420 W€3,478.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER WXR3001N Solering Station, 3 Channel, 420 W, Desoldering Iron/Hot Air Tool/Soldering Iron, Wx/Xnt
€3,417.53 /unit