WELLER WX2024N Soldering Station, 2 Channel, 200 W, Soldering Iron | CU9VDV

WELLER WX2024N Soldering Station, 2 Channel, 200 W, Soldering Iron

Item: CU9VDV Model: WX2024NCross Ref: 799RN7
In Stock

Get it by Tuesday, Jun 10

€844.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Station
Control TypeTouch Screen, Turn Click Wheel
Display TypeDigital With Touchscreen
Esd SafeYes
Features2 Channels For Simultaneous Work Of 2 Tools With Intelligent Tool Detection2-In-1Extremely Fast Heat-Up Time: 7 Secfor High Precision Heavy Duty Soldering Applications. Component Size Xl To Xxlintelligent Iron With Motion Sensor And Integrated Data Storagestation Works As A Benchtop Controller To Control Tips, Tools, Fume Extraction And Peripheric Toolstoolless Tip Changetraceability Ready
Handpiece Power Consumption150 W
Handpiece StyleSoldering Iron
Included HandpieceWXUP MS
Max. Operating Temp.850°F
Mfr. SeriesWX
Min. Operating Temp.200°F
Number Of Channels2
Overall Depth6.85"
Overall Height5.31"
Overall Width6.06"
Power Consumption200 W
Temp. Accuracy-9°C to +9°C
Temperature Stability-2°C to +2°C
Time To Maximum Temperature7 sec.

Shipping Info:

Ship weight (kg) 6.0255
Ship height (cm)13.49
Ship length (cm)17.4
Ship width (cm)15.39
Country of OriginMX

Product Variants

ProductModelNumber Of ChannelsWattageIncluded HandpieceTemp. AccuracyDisplay TypeOverall DepthOverall HeightOverall WidthPrice
WELLER WR2000VXN Soldering/ Station Wsp80 Dxv80 120V | AH2BHX 24H951 WR2000VXN-300 W------€2,105.45
WELLER WTHA1N Soldering Station, 900 Watts, 120 VAC | CD2TXP 481D58 WTHA1N1900 W--54° to +54°Digital8.35"4 4/5"6.77"€859.47
WELLER WT1013N Soldering Station, 95 Watts, 120 VAC | CD2TXQ 481D59 WT1013N195 W--9°C to +9°CDigital5.87"3.98"5.43"€462.79
WELLER WE1010NA Soldering Station, Digital, 70W, 120VAC | CH6RXM 483N57 WE1010NA170 W--5°C to +5°CDigital5.91"3.86"-€151.55
WELLER WX2022N Soldering Station, 2 Channel, 200 W, Soldering Iron, Complete Station | CU9VDW WX2022N2-WXPP MS-9°C to +9°CDigital With Touchscreen6.85"5.31"6.06"€874.73
WELLER WX2023N Soldering Station, 2 Channel, 200 W, Soldering Iron, Complete Station, Soldering Iron | CU9VDX WX2023N2-WXMP MS-9°C to +9°CDigital With Touchscreen6.85"5.31"6.06"€818.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER WX2024N Soldering Station, 2 Channel, 200 W, Soldering Iron
€844.21 /unit