WELLER T0051388699 Solder Wire, 1 mm X 250 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VCH

WELLER T0051388699 Solder Wire, 1 mm X 250 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper

Item: CU9VCH Model: T0051388699Cross Ref: 799RL9
In Stock

Get it by Tuesday, Jun 10

€69.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolder Wire
ApplicationHigh Soldering Temperature
Container TypeSpool
Diameter1 mm
FeaturesExcellent Melting Characteristics, Reduced Fe Leaching To Increase Tip Life Time And Reduce Tip Consumption By Upto 70%, Reduced Splash Of Flux And No-Clean Flux, Very Fast Wetting Even On Difficult Surfaces, As Dirty And Oxidized Materials
Flux ClassificationROM1
Flux RequirementContains Flux Core
Flux TypeNo Clean
For JoiningMetal
FormFlux Cored Wire
Material Composition96.5% Tin, 3% Silver, 0.5% Copper
Maximum Soldering Temperature430°F
Mfr. SeriesSAC M1 Series
Min. Temp.422°F
StandardsROHS COMPLIANT
Weight250g

Shipping Info:

Ship weight (kg) 0.2812
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelDiameterMaximum Soldering TemperatureMin. Temp.Flux ClassificationApplicationFor JoiningFormFlux TypePrice
WELLER T0051388399 Solder Wire, 0.3 mm X 100 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBP T00513883990.3 mm430°F422°FROL0High Soldering TemperatureMetalFlux Cored WireNo Clean€38.65
WELLER T0051388199 Solder Wire, 0.3 mm X 100 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBQ T00513881990.3 mm430°F422°FROM1High Soldering TemperatureMetalFlux Cored WireNo Clean€38.65
WELLER T0051404899 Solder Wire, 0.3 mm X 100 G, Scn M1, 99.3% Tin, 0.6% Copper, 0.05% Nickel | CU9VBR T00514048990.3 mm444°F442°FROM1High-Soldering TemperatureMetalFlux Cored WireNo Clean€28.99
WELLER T0051402499 Solder Wire, 0.3 mm X 21 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBT T00514024990.3 mm430°F422°FROM1High-Soldering TemperatureMetalFlux Cored WireNo Clean€30.01
WELLER T0051387299 Solder Wire, 0.3 mm X 500 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBU T00513872990.3 mm430°F422°FROL0High Soldering TemperatureMetalFlux Cored WireNo Clean€146.47
WELLER T0051386599 Solder Wire, 0.3 mm X 500 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBV T00513865990.3 mm430°F422°FROM1High Soldering TemperatureMetalFlux Cored WireNo Clean€146.47
WELLER T0051388499 Solder Wire, 0.5 mm X 100 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBW T00513884990.5 mm430°F422°FROL0High-Soldering TemperatureMetalFlux Cored WireNo Clean€33.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER T0051388699 Solder Wire, 1 mm X 250 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper
€69.16 /unit