WELLER T0051386999 Solder Wire, 1/32 Inch X 500 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VCX

WELLER T0051386999 Solder Wire, 1/32 Inch X 500 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper

Item: CU9VCX Model: T0051386999Cross Ref: 799RK4
In Stock

Get it by Tuesday, Jun 10

€126.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolder Wire
ApplicationHigh Soldering Temperature
Container TypeSpool
Diameter0.031"
FeaturesGood Wetting Characteristics, Reduced Fe Leaching To Increase Tip Life Time And Reduce Tip Consumption By Upto 70%, Reduced Splash Of Flux And No-Clean Flux
Flux ClassificationROL0
Flux RequirementContains Flux Core
Flux TypeNo Clean
For JoiningMetal
FormFlux Cored Wire
Material Composition96.5% Tin, 3% Silver, 0.5% Copper
Maximum Soldering Temperature430°F
Mfr. SeriesSAC L0
Min. Temp.422°F

Shipping Info:

Ship weight (kg) 0.5031
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelDiameterMaximum Soldering TemperatureMin. Temp.Flux ClassificationApplicationFor JoiningFormFlux TypePrice
WELLER T0051388399 Solder Wire, 0.3 mm X 100 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBP T00513883990.3 mm430°F422°FROL0High Soldering TemperatureMetalFlux Cored WireNo Clean€38.65
WELLER T0051388199 Solder Wire, 0.3 mm X 100 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBQ T00513881990.3 mm430°F422°FROM1High Soldering TemperatureMetalFlux Cored WireNo Clean€38.65
WELLER T0051404899 Solder Wire, 0.3 mm X 100 G, Scn M1, 99.3% Tin, 0.6% Copper, 0.05% Nickel | CU9VBR T00514048990.3 mm444°F442°FROM1High-Soldering TemperatureMetalFlux Cored WireNo Clean€28.99
WELLER T0051402499 Solder Wire, 0.3 mm X 21 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBT T00514024990.3 mm430°F422°FROM1High-Soldering TemperatureMetalFlux Cored WireNo Clean€30.01
WELLER T0051387299 Solder Wire, 0.3 mm X 500 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBU T00513872990.3 mm430°F422°FROL0High Soldering TemperatureMetalFlux Cored WireNo Clean€146.47
WELLER T0051386599 Solder Wire, 0.3 mm X 500 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBV T00513865990.3 mm430°F422°FROM1High Soldering TemperatureMetalFlux Cored WireNo Clean€146.47
WELLER T0051388499 Solder Wire, 0.5 mm X 100 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBW T00513884990.5 mm430°F422°FROL0High-Soldering TemperatureMetalFlux Cored WireNo Clean€33.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER T0051386999 Solder Wire, 1/32 Inch X 500 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper
€126.12 /unit