WELLER PSI100K Soldering Iron, Portasol, Soldering Iron Kit | CU9VDQ

WELLER PSI100K Soldering Iron, Portasol, Soldering Iron Kit

Item: CU9VDQ Model: PSI100KCross Ref: 5JH60
In Stock

Get it by Monday, Jun 16

€153.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Iron
FeaturesAdjustable Temperature Controlled, Auto Switch Safety Shut-Off, Built-In Butane Filter, Fuel Level Window For Fuel Management, Iron Plated Tips, Stainless Steel Body
Ignition TypeSelf Igniting
Included Tip TypeChisel Hot Air knife
IncludesSponge, Stand, Storage Case
Maximum Equivalent Wattage125 W
Maximum Solder Tip Temperature1076°F
Maximum Torch Temperature1076°F
Mfr. SeriesPortasol Series
Run Time120 min.
Tip Width0.031", 0.125"
Tool FunctionFlameless Heat Tool Soldering Iron Torch
Product TypeMulti-Function Torch/Soldering Iron Kit
SeriesPortasol Series
Tool FunctionsFlameless Heat Tool, Soldering Iron, Torch

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIE

Product Variants

ProductModelTip WidthIgnition TypeMaximum Torch TemperatureMaximum Equivalent WattageMaximum Solder Tip TemperatureRun TimeMinimum Equivalent WattageTip TypePrice
WELLER WLBUK75 Cordless Soldering Iron, Soldering Iron Kit | CU9UZX WLBUK752.4 mmSelf Igniting2372°F75 W1076°F60 min.25 W-€107.82
WELLER WLBU75 Cordless Soldering Iron, Soldering Iron | CU9UZY WLBU752.4 mmSelf Igniting2372°F75 W1076°F60 min.25 W-€68.15
WELLER WSTA3 Soldering Iron Kit, Pyropen, Soldering Iron With Refill Canister | CU9VDJ WSTA32 mmManual Ignition932°F80 W500°C180 min.20 WChisel€201.39
WELLER WPA2N Soldering Iron, Soldering Iron | CU9VDR WPA2N2 mmSelf Igniting932°F60 W932°F180 min.25 W-€219.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER PSI100K Soldering Iron, Portasol, Soldering Iron Kit
€153.59 /unit