WELLER D650 Solder Gun 300/200 Watts 120v | AE6YTZ 5VZZ2

WELLER D650 Solder Gun 300/200 Watts 120v

Item: AE6YTZ Model: D650Cross Ref: 5VZZ2
In Stock

Get it by Friday, Jun 13

€114.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Gun
ApplicationCutting, Smoothing, Soldering
Handle TypePistol Grip
Handpiece Connection TypePlug
Number Of Tips Included3
Plug TypeTwo Prong
TipStandard
Tip Manufacturer Model Number6150, 6160, 7250W
Tip TypeConical, Knife, Smoothing
TypeIndustrial
Wattage300/200 W
Compatible Tip Series6150, 6160, 7250W
FeaturesDual-Heat Wattage Gun, Fingertip Trigger Selects High (1st Trigger Position) Or Low Output (2nd Trigger Position), Twin Lights Illuminate Work
Handle StylePistol Grip
Included Tip Manufacturer Model Number7250W
Included Tip TypeConical, Knife, Smoothing
Includes Heating ElementYes
Maximum Operating Temperature1100°F
Maximum Power Consumption300 W
Minimum Operating Temperature900°F
Minimum Power Consumption200 W
Operating Voltage120V
Product TypeSoldering Gun
StandardsCUL, UL
Time To Maximum Temperature6 sec.
Tip Width5.6 mm

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)31.75
Ship length (cm)21.59
Ship width (cm)20.57
HS code8515110000
Country of OriginMX

Product Details:

Weller D650 solder gun is ideal for soldering heavy-duty electrical circuits, cable lugs, heavy connectors, sheet metal and stained glass. It is used by electricians, technicians and engineers in the automotive and electronics industries.

Features:

  • This Weller D650 soldering gun has a nickel-plated copper tip and heat-resistant thermoplastic housing.
  • It features a fingertip trigger design that easily selects between high or low output.
  • This 300 / 200 watt soldering gun is equipped with a pistol-type grip ensuring comfort while long usage.

Compatible Accessories:

  • UL

Frequently Asked Questions:

Q. How fast does this soldering gun heat?

A. This Weller soldering gun can heat up in 6 seconds.

Q. What is the operating temperature range of Weller D650 solder gun?

A. 900 to 1100 degrees F.

Product Variants

ProductModelTypePlug TypeTipWattageHandle TypePrice
WELLER D550PK Gun Soldering 260 W | AE2RAZ 4Z764 D550PKProfessional----€94.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER D650 Solder Gun 300/200 Watts 120v
€114.93 /unit