Flat Shipping

Flat Shipping at €24.99 + VAT

WELLER 0053657199 Arm Kit Fume Extraction | AF7CNC 20UX22

WELLER 0053657199 Arm Kit Fume Extraction

Item: AF7CNC Model: 0053657199Cross Ref: 20UX22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€290.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArm Kit

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)25.07
Ship length (cm)61.85
Ship width (cm)35.94
HS code8421398015

Product Details:

    • Characteristics: ESD Safe Includes Extraction Arm, Funnel Nozzle, Stop Valve, Mounting Bracket and Extraction Hose

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER 0053657199 Arm Kit Fume Extraction
€290.86 /unit