WELCH 2034B-01 Vacuum Pump, 1/5 hp Output Power, 0.9 cfm Free Air Displacement | CU9UZH

WELCH 2034B-01 Vacuum Pump, 1/5 hp Output Power, 0.9 cfm Free Air Displacement

Item: CU9UZH Model: 2034B-01Cross Ref: 5JMT2
In Stock

Get it by Tuesday, Jun 17

€3,695.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
Amps1.3A
ApplicationIndustrial Corrosive Drying
BallastYes
FilterYes
FinishPaint
Free Air Displacement0.9 CFM
Frequency60 Hz
Includes115V Plug
Inlet Size1/4"
Max. Rpm1725 RPM
Max. Vacuum29.6 in. hg
Outlet Size1/4"
Outlet TypeHose Barb
Overall Height8.812"
Overall Length13.812"
Overall Width6.812"
Power Output1/5 hp
Vacuum Pressure12 mbar
Valve TypeBleed
Voltage115V AC
Wattage150 W
Weight21.25 lbs.
Current Rating1.3A
Inlet TypeNPT
Maximum Speed1725 RPM
Maximum Vacuum29.6 in. hg
Motor TypeIP21
Output Power1/5 hp
PhaseSingle

Shipping Info:

Ship weight (kg) 10.0575
Ship height (cm)22.38
Ship length (cm)35.08
Ship width (cm)17.3
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMax. VacuumOverall WidthInlet SizeOutlet SizePower OutputVacuum PressurePrice
WELCH 2060B-01 Vacuum Pump, 1/125 hp Output Power, 0.5 cfm Free Air Displacement | CU9UZF 2060B-018 1/2"9 1/4"22 in. hg7 1/4"3/8"3/8"1/125 hp266 mbar€1,044.88
WELCH 2050B-01 Vacuum Pump, 1/200 hp Output Power, 0.5 cfm Free Air Displacement | CU9UZG 2050B-017 1/2"7.562"22.4 in. hg4 1/2"3/8"3/8"1/200 hp256 mbar€905.78
WELCH 2042B-01 Vacuum Pump, 1/5 hp Output Power, 1.2 cfm Free Air Displacement | CU9UZJ 2042B-018.812"13.812"29.85 in. hg6.812"1/4"1/4"1/5 hp2.7 mbar€6,942.06
WELCH 2037B-01 Vacuum Pump, 1/5 hp Output Power, 1.8 cfm Free Air Displacement | CU9UZK 2037B-018.812"13.812"28.5 in. hg6.812"1/4"1/4"1/5 hp47 mbar€4,145.73
WELCH 2047B-01 Vacuum Pump, 1/5 hp Output Power, 2.5 cfm Free Air Displacement | CU9UZL 2047B-018.812"13.812"28.5 in. hg6.812"1/4"1/4"1/5 hp47 mbar€5,419.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELCH 2034B-01 Vacuum Pump, 1/5 hp Output Power, 0.9 cfm Free Air Displacement
€3,695.61 /unit