Flat Shipping

Flat Shipping at €24.99 + VAT

WEKSLER BBV4 Valve Needle 1/4 Inch Brass 600 Psi | AE7BDR 5WL12

WEKSLER BBV4 Valve Needle 1/4 Inch Brass 600 Psi

Item: AE7BDR Model: BBV4Cross Ref: 5WL12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
BodyBrass
Body MaterialBrass
Directions Controlled1
Pressure600 psi
Adjustment MethodKnob
ConfigurationInline
Control DirectionUni-Directional
Flow Rate - Maximum0.22 SCFM
For MediaHydraulic Oil, Inert Gas, Water
Inlet Port1/4" FNPT
Inlet Port Connection GenderFemale
Inlet Port Connection Size1/4"
Inlet Port Connection TypeNPT
Operating Pressure0 psi to 600 psi
Operating Pressure - Maximum600 psi
Operating Pressure - Minimum0 psi
Operating Temperature-20°F to 150°F
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-20°F
Outlet Port1/4" Female NPT
Outlet Port Connection GenderFemale
Outlet Port Connection Size1/4"
Outlet Port Connection TypeNPT
Product TypeNeedle Valve

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)4.32
Ship width (cm)4.06
HS code8481803025
Country of OriginCN

Product Variants

ProductModelBody MaterialBodyPressureDirections ControlledPrice
WEKSLER SSV4 Valve Needle 1/4 Inch Stainless Steel 5000psi | AE7BDZ 5WL40 SSV4Stainless SteelStainless Steel500 psi1€85.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEKSLER BBV4 Valve Needle 1/4 Inch Brass 600 Psi
€27.38 /unit