Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 95203 Burrite Tube Brush Holder 1/8 In | AB2WCR 1PBE2

WEILER 95203 Burrite Tube Brush Holder 1/8 In

Item: AB2WCR Model: 95203Cross Ref: 1PBE2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurrite Tube Brush Holder
ApplicationManufacturing
Fits Hole1/8"
Height0.38"
Length3 3/8" , 3.38"
Shank Dia.1/4"
Width0.38"
Compatible Abrasive TypeCartridge Rolls
Overall Length3 3/8"
Shank TypeStraight

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.97
Ship length (cm)8.59
Ship width (cm)0.97
HS code9603500000
Country of OriginUS

Product Variants

ProductModelFits HoleShank Dia.Price
WEILER 95202 Burrite Tube Brush Holder 3/32 In | AB2WCQ 1PBE1 952020.094"1/4"€18.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 95203 Burrite Tube Brush Holder 1/8 In
€20.06 /unit