Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 91231 Miniature Cup Brush, 5/8 Inch Brush Dia., No Arbor Hole Size, 1/8 Inch Abrasive Shank Size | CN2RMR 26074 / 5HD89

WEILER 91231 Miniature Cup Brush, 5/8 Inch Brush Dia., No Arbor Hole Size, 1/8 Inch Abrasive Shank Size

Item: CN2RMR Model: 91231Cross Ref: 61CZ49
Limited Availability
€5.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Cup Brush
Bristle Diameter0.005"
Bristle Length1/4"
Bristle MaterialCarbon Steel
Bristle TypeCrimped
Brush Diameter5/8"
Brush TypeCup Brush
Compatible Tool TypeDie Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder
Maximum Operating Speed37000 RPM
Primary Material ApplicationCarbon Steel
Shank Diameter1/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)1.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEILER 91232 Miniature Cup Brush, 5/8 Inch Brush Dia., No Arbor Hole Size, 1/8 Inch Abrasive Shank Size | CN2RMT 26075 / 5HD90 9123291232€4.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 91231 Miniature Cup Brush, 5/8 Inch Brush Dia., No Arbor Hole Size, 1/8 Inch Abrasive Shank Size
€5.56 /unit