Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 91029 Tube Brush, Double Shank, 1 Inch Brush Dia., 2 1/2 Inch Brush Length, Steel | CN2RZM 21115 / 4F739

WEILER 91029 Tube Brush, Double Shank, 1 Inch Brush Dia., 2 1/2 Inch Brush Length, Steel

Item: CN2RZM Model: 91029Cross Ref: 61CY67
Limited Availability
€20.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Brush
Bristle Diameter0.01"
Bristle MaterialCarbon Steel
Brush Diameter1"
Brush Length2 1/2"
Brush TypeDouble Spiral Tube Brush
Compatible Tool TypeDrill
Maximum Operating Speed2000 RPM
Overall Length5 1/2"
Stem Diameter1/4"
Stem StyleDouble

Shipping Info:

Ship weight (kg) 0.0338
Ship length (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEILER 91054 Tube Brush, Double Shank, 1.5 Inch Brush Dia., 2 1/2 Inch Brush Length, 5 1/2 Inch Length | CN2RZL 21330 / 1PAX1 9105491054€16.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 91029 Tube Brush, Double Shank, 1 Inch Brush Dia., 2 1/2 Inch Brush Length, Steel
€20.14 /unit