Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 91015 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length

Item: CH6NBP Model: 91015Cross Ref: 61CY57
Limited Availability
€6.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Tube Brush
Brush Dia.3/4"
Brush Length1"
Brush MaterialSteel
Compatible Tool TypeDrill
Compatible Tube Outer Dia.Not Applicable
Fill MaterialSteel
Max. Speed2000 RPM
Operation TypePower
Overall Length3 1/2"
Shank Size0.218"
Shank StyleSingle
Stem StyleSingle
Wire Dia.0.006"
Bristle Diameter0.006"
Bristle MaterialCarbon Steel
Brush Diameter3/4"
Brush TypeRound Tube Brush

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)8.89
Country of OriginUS

Product Variants

ProductModelBrush Dia.Overall LengthFill MaterialShank SizeWire Dia.Max. SpeedTrim LengthBrush LengthPkg. Qty.Price
WEILER 21152 Single Spiral Brush Brass 1-1/2 - Pack Of 10 | AC6FYZ 33M623 211521 1/2"3 1/2"Brass1/4"0.008"2000 RPM1"-10€163.72
WEILER 21115 Single Spiral Tube Brush 1 inch - Pack of 10 | AD7LAK 4F739 211151"5 1/2"Carbon Steel1/4"0.01"20002 1/2"-1-
RFQ
WEILER 91011 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length | CH6NBK 61CY53 910111/4"3 1/2"Steel1/8"0.004"2000 RPM-1"1€8.11
WEILER 91012 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length | CH6NBL 61CY54 910123/8"3 1/2"Steel1/8"0.004"2000 RPM-1"1€7.69
WEILER 91013 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length | CH6NBM 61CY55 910131/2"3 1/2"Steel0.187"0.005"2000 RPM-1"1€7.37
WEILER 91017 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length | CH6NBR 61CY59 910171"3 1/2"Steel1/4"0.005"2000 RPM-1"1€8.77
WEILER 91032 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length | CH6NBW 61CY69 910321/2"3 1/2"Stainless Steel0.187"0.005"2000 RPM-1"1€8.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 91015 Power Single Spiral Tube Brush, Single Shank, 1 Inch Brush, 3 1/2 Inch Length
€6.90 /unit