Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 51101 Abrasive Flap Disc Medium 4 inch Phenolic | AG2CGN 31GG04

WEILER 51101 Abrasive Flap Disc Medium 4 inch Phenolic

Item: AG2CGN Model: 51101Cross Ref: 31GG04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Flap Disc
Abrasive GradeGrade MED
Abrasive MaterialAlumina Zirconia
Backing MaterialPhenolic
Backing WeightX
Disc Dia.4"
Grit40
Mounting Size5/8"
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Backing Plate MaterialPhenolic
Density RatingStandard
Diameter4"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code6805301000
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialAbrasive GradeBacking WeightBacking MaterialMounting SizePrice
WEILER 51102 Abrasive Flap Disc Medium 4 inch Phenolic | AG2CGP 31GG05 5110260Alumina ZirconiaGrade MEDXPhenolic5/8"€7.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 51101 Abrasive Flap Disc Medium 4 inch Phenolic
€8.07 /unit