WEILER 21330 Single Spiral Brush 1-1/2 Inch - Pack Of 10 | AB2VWV 1PAX1

WEILER 21330 Single Spiral Brush 1-1/2 Inch - Pack Of 10

Item: AB2VWV Model: 21330Cross Ref: 1PAX1
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Brush
Brush Dia.1 1/2"
Fill MaterialSilicon Carbide
Grit80
Max. Speed1500
Overall Length5 1/2"
Shank Size1/4"
Trim Length2 1/2"
Wire Dia.1/25"

Shipping Info:

Ship weight (kg) 0.33
Ship height (cm)4.32
Ship length (cm)13.97
Ship width (cm)22.86
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBrush Dia.Overall LengthFill MaterialShank SizeWire Dia.Max. SpeedTrim LengthGritPkg. Qty.Price
WEILER 21126 Single Spiral Brush 1/4 Inch - Pack Of 10 | AB2VWM 1PAW2 211261/4"5"Silicon Carbide0.156"0.022"1500 RPM2"32010€139.12
WEILER 21128 Single Spiral Brush 3/8 Inch - Pack Of 10 | AB2VWN 1PAW3 211283/8"5"Silicon Carbide0.156"0.022"1500 RPM2"32010€143.30
WEILER 21130 Single Spiral Brush 1/2 Inch - Pack Of 10 | AB2VWP 1PAW4 211301/2"5"Silicon Carbide0.188"0.022"1500 RPM2"32010€122.42
WEILER 44115 Single Spiral Brush 2 Inch - Pack Of 10 | AB2VXC 1PAX9 441152"16 3/4"Black Nylon0.188"0.014"2000 RPM5"-10€89.21
WEILER 21100 Single Spiral Brush 1/4 Inch - Pack Of 10 | AB2VXP 1PAZ2 211001/4"7"Stainless Steel3/32"0.003"20001 1/2"-1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 21330 Single Spiral Brush 1-1/2 Inch - Pack Of 10