Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 17618 Crimped Wire Wheel Brush Stem 3 Inch | AC9KGW 3H699

WEILER 17618 Crimped Wire Wheel Brush Stem 3 Inch

Item: AC9KGW Model: 17618Cross Ref: 3H699
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Bristle TypeCrimped Wire
Brush Dia.3"
Face Width1/2"
Fill MaterialStainless Steel
Max. Rpm20000 RPM
Mounting TypeStem
Shank Size1/4"
Trim Length1"
Wire Dia.0.014"
Bristle Diameter0.014"
Bristle Length1"
Bristle MaterialStainless Steel
Brush Diameter3"
Brush TypeWire Wheel Brush
Compatible Tool TypeDie Grinder, Drill Press, Pencil Grinder, Straight Grinder
Connection TypeRound Shank
Maximum Operating Speed20000 RPM
Primary Material ApplicationStainless Steel
Shank Diameter1/4"
Shank Length1/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.84
Ship length (cm)8.13
Ship width (cm)8.13
HS code9603500000
Country of OriginUS

Product Variants

ProductModelFace WidthFill MaterialBristle TypeBrush Dia.Bristle Trim LengthMaterial ApplicationCompatible Tool TypePkg. Qty.Price
WEILER 29078 Crimped Wire Wheel Brush Arbor 3 Inch | AC6FZK 33M635 290785/8"Brass, Copper CenterCrimped Wire3"---1€25.09
WEILER 15573 Wire Wheel Brush Arbor 3 Inch 5/8 Inch Width | AC8GJE 3A193 155735/8"Carbon Steel, CopperCrimped Wire3"---1€12.14
WEILER 16973 Wire Wheel Brush Threaded Arbor 3 Inch | AC9KGQ 3H679 169735/8"Copper, Stainless SteelCrimped Wire3"---1€20.21
WEILER 17615 Crimped Wire Wheel Brush Stem 3 Inch | AE7DMR 5X897 176151/2"Carbon SteelCrimped Wire3"---1€26.16
WEILER 17616 Crimped Wire Wheel Brush Stem 3 Inch | AE7DMT 5X898 176161/2"Carbon SteelCrimped Wire3"---1€22.11
WEILER 15563 Crimped Wire Wheel Brush Arbor 3 Inch | AE9HUV 6JXG3 155635/8"Carbon Steel, CopperCrimped Wire3"---1€11.09
WEILER 17617 Crimped Wire Wheel Brush Stem 3 Inch | AE9HUW 6JXG4 176171/2"Carbon SteelCrimped Wire3"---1€19.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 17618 Crimped Wire Wheel Brush Stem 3 Inch
€48.73 /unit