Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 14026 Crimped Wire Cup Brush 4 inch 0.014 inch | AD7KZJ 4F715

WEILER 14026 Crimped Wire Cup Brush 4 inch 0.014 inch

Item: AD7KZJ Model: 14026Cross Ref: 4F715
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimped Wire Cup Brush
Brush Dia.4"
Fill MaterialCarbon Steel
Max. Rpm9000 RPM
Mounting TypeThreaded Arbor
Trim Length1 3/8"
Wire Dia.0.014"
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded Hole
Bristle Diameter0.014"
Bristle Length1 3/8"
Bristle MaterialCarbon Steel
Bristle TypeCrimped
Brush Diameter4"
Brush TypeCup Brush
Compatible Tool TypeRight-Angle Grinder
Maximum Operating Speed10200 RPM
Primary Material ApplicationCarbon Steel

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code9603500000
Country of OriginUS

Product Variants

ProductModelMounting TypeWire Dia.Brush Dia.Fill MaterialMax. RpmTrim LengthPrice
WEILER 14036 Crimped Wire Cup Brush Arbor 4 inch | AE7DMM 5X893 14036Arbor0.02"4"Carbon Steel9000 RPM1 3/8"€50.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 14026 Crimped Wire Cup Brush 4 inch 0.014 inch
€62.61 /unit