Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 12766 Cup Brush | CU9URC

WEILER 12766 Cup Brush

Item: CU9URC Model: 12766Cross Ref: 38P452
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Brush

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelBrush Dia.Max. RpmFill MaterialMounting TypeWire Dia.Trim LengthGritAbrasive MaterialPrice
WEILER 12736 Cup Brush Threaded Arbor 3-1/2 Inch | AB9XDD 2FZ16 127363 1/2"9000 RPMCarbon SteelThreaded Arbor0.014"1 1/4"--€45.83
WEILER 14506 Cup Brush Threaded Arbor 6 Inch 6 600 Rpm | AC9KGA 3H605 145066"6600 RPMSilicon CarbideThreaded Arbor-1 1/4"80-€186.58
WEILER 14403 Cup Brush 2-3/4 Inch 0.035 Inch | AD7UAJ 4GHZ2 144032 3/4"6000 RPMNyloxStem-1 1/4"180-€70.00
WEILER 14413 Cup Brush Threaded Arbor 3-1/2 Inch | AD7UAK 4GHZ3 144133 1/2"12000 RPMNyloxThreaded Arbor-1 1/2"180Silicon Carbide€89.41
WEILER 14576 Cup Brush Threaded Arbor 5 Inch 8000 Rpm | AD7UAL 4GHZ4 145765"8000 RPMNyloxThreaded Arbor-1 1/4"120Silicon Carbide€161.46
WEILER 91233 Miniature Cup Brush, 5/8 Inch Size Brush Dia, No Arbor Arbor Hole Size | CU9UWU 912335/8"37000 RPM--0.005"--Stainless Steel€10.23
WEILER 14317 Crimped Wire Cup Brush, 2 1/2 Inch Brush Dia, 0.014 Inch Wire Dia | CV4QGJ 143172 1/2"13000 RPM--0.014"---€31.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 12766 Cup Brush
€93.29 /unit