Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 12746 Knot Wire End Brush 3-1/2 Inch | AH7NMK 36XE54

WEILER 12746 Knot Wire End Brush 3-1/2 Inch

Item: AH7NMK Model: 12746Cross Ref: 36XE54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnot Wire End Brush
Brush Dia.3 1/2"
Fill MaterialSteel
Max. Speed9000 RPM
Shank Size5/8"
Trim Length1 1/4"
Wire Dia.0.02"
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded Hole
Bristle Diameter0.02"
Bristle Length1 1/4"
Bristle MaterialCarbon Steel
Bristle TypeStandard Twist Knot
Brush Diameter3 1/2"
Brush TypeCup Brush
Compatible Tool TypeRight-Angle Grinder
Maximum Operating Speed9000 RPM
Primary Material ApplicationCarbon Steel

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelBrush Dia.Max. SpeedWire Dia.Trim LengthShank SizeOverall LengthFill MaterialPrice
WEILER 10067 Knot Wire End Brush Bronze 1-1/8 Inch | AC6FYG 33M607 100671 1/8"22000 RPM0.006"7/8"1/4"3"Bronze€55.48
WEILER 10029 Knot Wire End Brush Stainless Steel | AD7KZE 4F711 100293/4"10000 RPM0.026"1/4"1/4"2 1/4"Stainless Steel€46.05
WEILER 10031 Knot Wire End Brush Stainless Steel | AD7KZF 4F712 100311 1/8"10000 RPM0.043"1/4"1/4"3"Stainless Steel€54.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 12746 Knot Wire End Brush 3-1/2 Inch
€57.99 /unit