Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 10003 Crimped Wire End Brush Steel 1/2 inch | AC9KGF 3H615

WEILER 10003 Crimped Wire End Brush Steel 1/2 inch

Item: AC9KGF Model: 10003Cross Ref: 3H615
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimped Wire End Brush
Brush Dia.1/2"
Fill MaterialCarbon Steel
Max. Speed14000 RPM
Overall Length2 1/2"
Shank Size1/4"
Trim Length7/8"
Wire Dia.0.01"
Bristle Diameter0.014"
Bristle Length7/8"
Bristle MaterialCarbon Steel
Bristle TypeCrimped
Brush Diameter1/2"
Brush TypeEnd Brush
Compatible Tool TypeDrill, Impact Driver, Pencil Grinder, Straight Grinder
Connector TypeRound Shank
Maximum Operating Speed25000 RPM
Primary Material ApplicationCarbon Steel
Shank Diameter1/4"
Shank Length5/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)1.27
Ship width (cm)1.27
HS code9603500000
Country of OriginUS

Product Variants

ProductModelMax. SpeedWire Dia.Trim LengthBrush Dia.Overall LengthShank SizeFill MaterialPrice
WEILER 10004 Crimped Wire End Brush Carbon Steel | AB2VVM 1PAH9 1000425000 RPM0.014"7/8"1/2"2 1/2"1/4"Carbon Steel€12.38
WEILER 10001 Crimped Wire End Brush Steel 1/2 inch | AC9KGD 3H611 1000120000 RPM0.02"3/8"1/2"2 1/2"1/4"Carbon Steel€13.79
WEILER 10002 Crimped Wire End Brush Steel 1/2 inch | AC9KGE 3H613 1000216000 RPM0.014"1"1/2"2 1/2"1/4"Carbon Steel€12.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 10003 Crimped Wire End Brush Steel 1/2 inch
€13.62 /unit