Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 00154 Crimped Wire Wheel Brush Threaded Arbor | AE9HUB 6JXC1

WEILER 00154 Crimped Wire Wheel Brush Threaded Arbor

Item: AE9HUB Model: 00154Cross Ref: 6JXC1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Bristle TypeCrimped Wire
Brush Dia.4"
Face Width1/2"
Fill MaterialStainless Steel
Max. Rpm12500 RPM
Mounting TypeThreaded Arbor
Trim Length7/8"
Wire Dia.0.006"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code8467920090
Country of OriginUS

Product Variants

ProductModelFill MaterialBristle TypeBrush Dia.Face WidthPrice
WEILER 00114 Wire Wheel Brush Crimped Wire 4 Inch Diameter | AC8GJF 3A194 00114Carbon SteelCrimped Wire4"1/2"€29.72
WEILER 00134 Crimped Wire Wheel Brush Threaded Arbor | AC9KFF 3H439 00134Carbon SteelCrimped Wire4"1/2"€26.80
WEILER 00144 Crimped Wire Wheel Brush Threaded Arbor | AE7DMC 5X884 00144Carbon SteelCrimped Wire4"1/2"€23.85
WEILER 00184 Wire Wheel Brush 4 Inch 12500 rpm | AH7NMC 36XE47 00184Stainless SteelCrimped Wire4"1/2"€61.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 00154 Crimped Wire Wheel Brush Threaded Arbor
€68.65 /unit