WEG UMBW-4B1-20 | BB8CRH

WEG UMBW-4B1-20 Miniature Circuit Breaker, 20A Rated Current

Item: BB8CRH Model: UMBW-4B1-20
In Stock

Get it by Monday, Jun 16

€33.59 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps Rating20A
Auxiliary SwitchOptional
Poles1
ProtectionBranch Circuit
RohsNo
Ships Factory DirectNo
Shunt TripOptional
Undervoltage ReleaseNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG UMBW-1B2-4 | BB3VYX UMBW-1B2-4UMBW-1B2-4€30.43
WEG UMBW-1B1-50 | BB3ZUR UMBW-1B1-50UMBW-1B1-50€15.84
WEG UMBW-4B1-10 | BB4CTU UMBW-4B1-10UMBW-4B1-10€33.59
WEG UMBW-1B1-25 | BB4MRM UMBW-1B1-25UMBW-1B1-25€15.84
WEG UMBW-1B1-6 | BB4PHA UMBW-1B1-6UMBW-1B1-6€15.84
WEG UMBW-1B1-16 | BB4VHA UMBW-1B1-16UMBW-1B1-16€15.84
WEG UMBW-1B1-32 | BB4VVW UMBW-1B1-32UMBW-1B1-32€15.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG UMBW-4B1-20 Miniature Circuit Breaker, 20A Rated Current
€33.59 /unit