WEG UMBW-1D3-50 | BB6YXK

WEG UMBW-1D3-50 Miniature Circuit Breaker, 50A Rated Current

Item: BB6YXK Model: UMBW-1D3-50
In Stock

Get it by Friday, Jun 13

€41.18 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps Rating50A
Auxiliary SwitchOptional
Gross Weight0.77 lbs.
Max Voltage480V AC
Poles3
ProtectionSupplemental
RohsNo
Ships Factory DirectNo
Shunt TripOptional
Undervoltage ReleaseNo

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG UMBW-1D1-4 | BB2HGX UMBW-1D1-4UMBW-1D1-4€15.84
WEG UMBW-1D1-25 | BB3MEQ UMBW-1D1-25UMBW-1D1-25€15.84
WEG UMBW-1D1-20 | BB4GLD UMBW-1D1-20UMBW-1D1-20€15.84
WEG UMBW-1D1-63 | BB4JXB UMBW-1D1-63UMBW-1D1-63€15.84
WEG UMBW-1D1-32 | BB4PPD UMBW-1D1-32UMBW-1D1-32€15.84
WEG UMBW-1D1-1 | BB4PYM UMBW-1D1-1UMBW-1D1-1€15.84
WEG UMBW-4D3-10 | BB4QEG UMBW-4D3-10UMBW-4D3-10€100.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG UMBW-1D3-50 Miniature Circuit Breaker, 50A Rated Current
€41.18 /unit