Flat Shipping

Flat Shipping at €24.99 + VAT

WEG FLF-IM90-AL-UBC Flange Kit 90 Frame Outside Diameter 7.87 Inch | AC6UAH 36G550

WEG FLF-IM90-AL-UBC 11520418 Flange Kit, 90 Frame, Outside Diameter 7.87 Inch

Item: AC6UAH Model: FLF-IM90-AL-UBCCross Ref: 36G550 / 11520418
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Depth7.87"
Frame90
FunctionConverts Non Flanged Motors To Flanged Motors
Inside Dia.5 3/25"
Length7.87"
Nema/iec Frame90
Outside Dia.7.87"
Rabbet Dia. (in.)5.12"
Thread Dia.M12
ApplicationConverts Non Flanged Motors To Flanged Motors
Bolt Thread SizeM12
For Use With90 Aluminum Frame Motors
IncludesBolts
Input Iec Frame Size90
Number Of Face Holes4
Number Of Flange Holes4
Output Iec Frame Size90
Overall Diameter7 7/8"
Rabbet Diameter5.12"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)20.32
HS code8503009520
Country of OriginBR

Product Variants

ProductModelFrameOutside Dia.Nema/iec FrameDepthRabbet Dia. (in.)Inside Dia.ThreadsPrice
WEG FLF-IM71-BC-W22 Flange Kit 71 Frame Outside Diameter 6.30 Inch | AC6TZX 36G540 FLF-IM71-BC-W22716.3"716.3"4.33"4.33"-€97.91
WEG FLF-IM90-UBC Flange Kit 90 Frame Outside Diameter 7.87 Inch | AC6TZZ 36G542 FLF-IM90-UBC907.87"907.87"5.12"5 3/25"-€135.26
WEG FLF-IM100-UBC Flange Kit 100 Frame Outside Diameter 9.84 Inch | AC6UAA 36G543 FLF-IM100-UBC1009 21/25"1009 21/25"7.09"7.09"-€232.10
WEG FLF-IM112-UBC-W22 Flange Kit 112 Frame Outside Diameter 9.84 Inch | AC6UAB 36G544 FLF-IM112-UBC-W221129 21/25"1129 21/25"7.09"7.09"-€232.18
WEG FLF-IM132-UBC Flange Kit 132 Frame Outside Diameter 11.81 Inch | AC6UAC 36G545 FLF-IM132-UBC13211.81"13211.81"9.06"--€249.82
WEG FLF-IM160-W22 Flange Kit 160 Frame Outside Diameter 13.78 Inch | AC6UAD 36G546 FLF-IM160-W2216013.78"16013.78"9.84"9 21/25"19"€330.24
WEG FLF-IM180 Flange Kit 180 Frame Outside Diameter 13.78 Inch | AC6UAE 36G547 FLF-IM18018013.78"18013.78"9.84"9 21/25"19"€462.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG FLF-IM90-AL-UBC 11520418 Flange Kit, 90 Frame, Outside Diameter 7.87 Inch
€143.29 /unit