Flat Shipping

Flat Shipping at €24.99 + VAT

WEG FLF-IM132-AL-UBC Flange Kit 132 Frame Outside Diameter 11.81 Inch | AC6UAL 36G553

WEG FLF-IM132-AL-UBC 11520425 Flange Kit, 132 Frame, Outside Diameter 11.81 Inch

Item: AC6UAL Model: FLF-IM132-AL-UBCCross Ref: 36G553 / 11520425
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Depth11.81"
Frame132
FunctionConverts Non Flanged Motors To Flanged Motors
Length11.81"
Nema/iec Frame132
Outside Dia.11.81"
Rabbet Dia. (in.)9.06"
Thread Dia.M15
ApplicationConverts Non Flanged Motors To Flanged Motors
Bolt Thread SizeM15
For Use With132 Aluminum Frame Motor
IncludesBolts
Input Iec Frame Size132
Number Of Face Holes4
Number Of Flange Holes4
Output Iec Frame Size132
Overall Diameter11 13/16"
Rabbet Diameter9.06"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code8503009520
Country of OriginBR

Product Variants

ProductModelFrameOutside Dia.Nema/iec FrameDepthRabbet Dia. (in.)Inside Dia.ThreadsPrice
WEG FLF-IM71-BC-W22 Flange Kit 71 Frame Outside Diameter 6.30 Inch | AC6TZX 36G540 FLF-IM71-BC-W22716.3"716.3"4.33"4.33"-€97.91
WEG FLF-IM90-UBC Flange Kit 90 Frame Outside Diameter 7.87 Inch | AC6TZZ 36G542 FLF-IM90-UBC907.87"907.87"5.12"5 3/25"-€135.26
WEG FLF-IM100-UBC Flange Kit 100 Frame Outside Diameter 9.84 Inch | AC6UAA 36G543 FLF-IM100-UBC1009 21/25"1009 21/25"7.09"7.09"-€232.10
WEG FLF-IM112-UBC-W22 Flange Kit 112 Frame Outside Diameter 9.84 Inch | AC6UAB 36G544 FLF-IM112-UBC-W221129 21/25"1129 21/25"7.09"7.09"-€232.18
WEG FLF-IM132-UBC Flange Kit 132 Frame Outside Diameter 11.81 Inch | AC6UAC 36G545 FLF-IM132-UBC13211.81"13211.81"9.06"--€249.82
WEG FLF-IM160-W22 Flange Kit 160 Frame Outside Diameter 13.78 Inch | AC6UAD 36G546 FLF-IM160-W2216013.78"16013.78"9.84"9 21/25"19"€330.24
WEG FLF-IM180 Flange Kit 180 Frame Outside Diameter 13.78 Inch | AC6UAE 36G547 FLF-IM18018013.78"18013.78"9.84"9 21/25"19"€462.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG FLF-IM132-AL-UBC 11520425 Flange Kit, 132 Frame, Outside Diameter 11.81 Inch
€268.97 /unit