WEG E02236XP3YAX180MF3 | BB7BDB

WEG E02236XP3YAX180MF3 Electric Motor, 30Hp, 50Hz, 3000 Rpm

Item: BB7BDB Model: E02236XP3YAX180MF3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionSteel
Hp30 hp
Phase3
Service Factor1
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 216

Product Variants

ProductModelHpVoltageFrameRpmPhaseService FactorPrice
WEG 03018EP3E286JP-W22 | BB2BFG 03018EP3E286JP-W2230 hp208/230/460V AC284JP1800 RPM3--
RFQ
WEG 03036op3v284ts | BB3JYV 03036op3v284ts------€1,486.02
WEG 03012ES3EOW326T | BB3TCC 03012ES3EOW326T30 hp208/230/460V AC326T1200 RPM3--
RFQ
WEG 03036OP3E284JP | BB4FUZ 03036OP3E284JP30 hp208/230/460V AC284JP3600 RPM3--
RFQ
WEG 03012ET3ECT326T | BB4UDP 03012ET3ECT326T-------
RFQ
WEG 03036EP3E286HP | BB6DPE 03036EP3E286HP30 hp208/230/460V AC286HP3600 RPM3--
RFQ
WEG 03018EP3E286HP | BB6FLF 03018EP3E286HP30 hp208/230/460V AC286HP1800 RPM3-€2,744.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG E02236XP3YAX180MF3 Electric Motor, 30Hp, 50Hz, 3000 Rpm