WEG E00718EP3YAX132MF3-W | BB8DFH

WEG E00718EP3YAX132MF3-W 12381629 Electric Motor, 10Hp, 50/60Hz, 1500/1800 Rpm

Item: BB8DFH Model: E00718EP3YAX132MF3-WCross Ref: 12381629
Limited Availability
€2,156.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Balancing Method1/2" Key
Bearing CapNo
CompositionSteel
Connection Cables Quantity6
DrainRubber, Automatic
Drip CoverWithout
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame MaterialCast Iron
Frequency50 Hz
Grounding LugsDouble
Hp10 hp
Impregnation MethodDip And Bake Polyester
Main Terminal Box Hole SizeM32 x 1.5
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No. Of Holes2
No. Of Pins6
No. Of Poles4
Output Rating7.5 kW
Overload ProtectorWithout Overload Protector
PaintingRAL5009 205P (ISO 12944-C3)
Phase3
Service Factor1
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Synchronous Speed1500 RPM
Terminal BoxTop
Terminal TypeBMC
Tropicalized PaintingWithout
Voltage380-400-415/660-690/460V AC
Winding Thermal ProtectionThermistor-2 Wires 1 Per Phase 140°C

Shipping Info:

Ship weight (kg) 73.8

Product Variants

ProductModelHpNo. Of PolesSynchronous SpeedOutput RatingShaft Material GradeImpregnation MethodFan MaterialFan Cover MaterialPrice
WEG E04512EP3YAX280SMF3W | BB4JBR E04512EP3YAX280SMF3W60 hp61000 RPM45 kWGrade 1040/45Constant Resin FlowPlasticCast Iron€20,276.19
WEG E00418EP3YAX112MF3-W | BB6BTL E00418EP3YAX112MF3-W5 1/2 hp41500 RPM4 kWGrade 1040/45Dip And Bake PolyesterPlasticSteel€1,446.94
WEG E09018EP3YAX280SMF3W | BB6KEP E09018EP3YAX280SMF3W125 hp41500 RPM90 kWGrade 1040/45Constant Resin FlowPlasticCast Iron€21,093.93
WEG E11012EP3YAX315SMF3W | BB6KVY E11012EP3YAX315SMF3W150 hp61000 RPM110 kWGrade 1040/45Constant Resin FlowPlasticCast Iron€34,023.33
WEG E01812EP3YAX200LF3-W | BB6UPC E01812EP3YAX200LF3-W25 hp61000 RPM18.5 kWGrade 1040/45Dip And Bake PolyesterPlasticCast Iron€7,424.01
WEG E01512EP3YAX180LF3-W | BB6XHF E01512EP3YAX180LF3-W20 hp61000 RPM15 kWGrade 1040/45Dip And Bake PolyesterPlasticCast Iron€5,334.12
WEG E05518EP3YAX250SMF3W | BB6ZLL E05518EP3YAX250SMF3W75 hp41500 RPM55 kWGrade 1040/45Constant Resin FlowPlasticCast Iron€14,210.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG E00718EP3YAX132MF3-W 12381629 Electric Motor, 10Hp, 50/60Hz, 1500/1800 Rpm
€2,156.54 /unit