WEG CSW30H-SD3E26 | BD4KUR

WEG CSW30H-SD3E26 Push Button, 30mm, Illuminated

Item: BD4KUR Model: CSW30H-SD3E26
In Stock

Get it by Friday, Jun 13

€83.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
Lens ColorAmber
Lens ShapeRound Extended
Mounting Size30 mm
Nominal Lamp Voltage24V AC
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG CSW30H-BSI4E26 | BC7TGU CSW30H-BSI4E26CSW30H-BSI4E26€85.67
WEG CSW30H-BSI2D67 | BC7VPJ CSW30H-BSI2D67CSW30H-BSI2D67€85.67
WEG CSW30H-BGA5 | BC7XPH CSW30H-BGA5CSW30H-BGA5€35.48
WEG CSW30H-BCI2D66 | BC7ZQX CSW30H-BCI2D66CSW30H-BCI2D66€93.46
WEG CSW30H-BF4 | BC7ZQY CSW30H-BF4CSW30H-BF4€29.74
WEG CSW30H-GBCI2E26 | BC8BKR CSW30H-GBCI2E26CSW30H-GBCI2E26€95.79
WEG CSW30H-SD2E26 | BC8FNF CSW30H-SD2E26CSW30H-SD2E26€83.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CSW30H-SD3E26 Push Button, 30mm, Illuminated
€83.33 /unit