WEG CSW30-BCI3D61 | BC7VPH

WEG CSW30-BCI3D61 Push Button, 30mm, Illuminated

Item: BC7VPH Model: CSW30-BCI3D61
In Stock

Get it by Monday, Jun 16

€77.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
Lens/button ColorAmber
Lens/button ShapeMushroom
Nominal Lamp Voltage120V AC
Nominal Mounting Size30 mm
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG CSW30-SD0D67 | BC7QKF CSW30-SD0D67CSW30-SD0D67€69.31
WEG CSW30-SD3E26 | BC7UMM CSW30-SD3E26CSW30-SD3E26€69.31
WEG CSW30-BEP | BC7VBY CSW30-BEPCSW30-BEP€58.41
WEG CSW30-BC4 | BC7WKY CSW30-BC4CSW30-BC4€35.48
WEG CSW30-BIDL3D61 | BC7XKV CSW30-BIDL3D61CSW30-BIDL3D61€26.86
WEG CSW30-BCI4D66 | BC7XPF CSW30-BCI4D66CSW30-BCI4D66€85.67
WEG CSW30-BGAI2D66 | BC7XPG CSW30-BGAI2D66CSW30-BGAI2D66€85.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CSW30-BCI3D61 Push Button, 30mm, Illuminated
€77.88 /unit