WEG CFW701A10P0T2DBN1C3 | BB3GRD

WEG CFW701A10P0T2DBN1C3 Vector Drive, Three Phase, 208-240V

Item: BB3GRD Model: CFW701A10P0T2DBN1C3
In Stock

Get it by Tuesday, Jun 17

€1,191.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit
Input Phase3
Input Voltage230V AC
Output Phase3
Output Voltage230V AC

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)30.73
Ship length (cm)22.86
Ship width (cm)14.73

Product Variants

ProductModelInput VoltagePrice
WEG CFW701B28P0T2DBN1C3 | BB3CML CFW701B28P0T2DBN1C3230V AC€1,859.40
WEG CFW701A10P0S2DB20C3 | BB3GLW CFW701A10P0S2DB20C3-€1,230.03
WEG CFW701A06P0S2DB20C3 | BB3GRC CFW701A06P0S2DB20C3-€1,111.76
WEG CFW701B12P0T5DB20C3 | BB3GRE CFW701B12P0T5DB20C3-€1,757.18
WEG CFW701C58P5T4DBN1C3 | BB3GRF CFW701C58P5T4DBN1C3460V AC€4,899.84
WEG CFW701B17P0T4DBN1C3 | BB3HBA CFW701B17P0T4DBN1C3460V AC€1,736.06
WEG CFW701B07P0T5DB20C3 | BB3HKF CFW701B07P0T5DB20C3-€1,507.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW701A10P0T2DBN1C3 Vector Drive, Three Phase, 208-240V
€1,191.17 /unit