WEG CFW700B04P2T5DB20 | BB9RXU

WEG CFW700B04P2T5DB20 Vector Drive, Three Phase, 575V-690V

Item: BB9RXU Model: CFW700B04P2T5DB20
In Stock

Get it by Tuesday, Jun 17

€1,124.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit
Closed LoopOptional
Depth8.94"
Dynamic Braking TransIncluded
Hp3 hp
Input Phase3
Operator ControlsKeypad Included
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 10.305
Ship height (cm)35.1
Ship length (cm)22.71
Ship width (cm)18.95

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW700D0105T2DBN1 | BA9XTC CFW700D0105T2DBN1230V AC12"€5,452.92
WEG CFW700E142T2DBN1C3 | BA9YRU CFW700E142T2DBN1C3230V AC14.1"€7,741.80
WEG CFW700E105T4DBN1C3 | BB2CKN CFW700E105T4DBN1C3460V AC14.1"€8,070.99
WEG CFW700E211T4DBN1C3 | BB2PCU CFW700E211T4DBN1C3460V AC14.1"€17,495.79
WEG CFW700D32P0T5DBN1 | BB2QHQ CFW700D32P0T5DBN1575V AC12"€4,366.38
WEG CFW700E80P0T5DBN1C3 | BB2RZX CFW700E80P0T5DBN1C3575V AC14.1"€8,139.66
WEG CFW700D27P0T5DBN1 | BB2WHW CFW700D27P0T5DBN1575V AC12"€3,033.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW700B04P2T5DB20 Vector Drive, Three Phase, 575V-690V
€1,124.92 /unit