WEG CFW110005T4OFAZ | BB2QHN

WEG CFW110005T4OFAZ Vector Drive, Three Phase, 460V-480V

Item: BB2QHN Model: CFW110005T4OFAZ
In Stock

Get it by Tuesday, Jun 17

€1,695.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)127
Ship length (cm)45.72
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW110010T4ON1Z | BA9MRQ CFW110010T4ON1Z460V AC-€1,663.41
WEG CFW110142T4ON1Z | BA9PCK CFW110142T4ON1Z460V AC-€10,560.00
WEG CFW110312T4SZ | BA9PCL CFW110312T4SZ460V AC-€24,808.40
WEG CFW110105T4ON1Z | BA9QNE CFW110105T4ON1Z460V AC-€8,997.12
WEG CFW110370T4SZ | BA9QNU CFW110370T4SZ460V AC-€26,454.07
WEG CFW110720T4SZ | BA9QTP CFW110720T4SZ460V AC-€50,121.98
WEG CFW110180T4ON1Z | BA9RGY CFW110180T4ON1Z460V AC-€14,784.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW110005T4OFAZ Vector Drive, Three Phase, 460V-480V
€1,695.79 /unit