WEG BCWTD200V29E4-N | BB7TCU

WEG BCWTD200V29E4-N Capacitor, 3 Phase

Item: BB7TCU Model: BCWTD200V29E4-NCross Ref: 16Y135
In Stock

Get it by Tuesday, Jun 17

€1,146.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor
Case ShapeRectangle
Connection TypeBox
Depth4 4/5"
Discharge Time30 sec.
Height23 3/5"
Overall Depth4 4/5"
Overall Height23 3/5"
Overall Width11 4/5"
Phase3
Starts Per Hour30
TerminalsBox
Width11 4/5"

Shipping Info:

Ship weight (kg) 12.06
Ship height (cm)59.94
Ship length (cm)12.19
Ship width (cm)29.97
Country of OriginBR

Product Variants

ProductModelOverall HeightOverall WidthConnection TypeOverall DepthStarts Per HourPrice
WEG BCWTC150V29A4-F | BB4UVP BCWTC150V29A4-F11 4/5"7.9"Screw4 4/5"30€936.75
WEG BCWTD300V53D4-N | BB6CXP BCWTD300V53D4-N19.7"11 4/5"Box4 4/5"30€1,082.25
WEG BCWTC200V53A4-N | BB6LNP BCWTC200V53A4-N11 4/5"7.9"Screw4 4/5"30€514.84
WEG BCWTC200V53A4-F | BB6NBA BCWTC200V53A4-F11 4/5"7.9"Screw4 4/5"30€705.93
WEG BCWTD200V53E4-N | BB6PWY BCWTD200V53E4-N-----€874.48
WEG BCWTD500V53E4-F | BB6RCE BCWTD500V53E4-F23 3/5"11 4/5"Box4 4/5"30€1,634.65
WEG BCWTD125V29E4-F | BB6TGR BCWTD125V29E4-F23 3/5"11 4/5"Box4 4/5"30€1,241.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG BCWTD200V29E4-N Capacitor, 3 Phase
€1,146.50 /unit