WEG APP30-14 | BD3RJW

WEG APP30-14 Legend Plate

Item: BD3RJW Model: APP30-14
In Stock

Get it by Tuesday, Jun 17

€4.83 /unit
This product can only be shipped in multiples of 14
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG APP30-08 | BC7UQR APP30-08APP30-08€4.83
WEG APP30-09 | BC7VRE APP30-09APP30-09€4.83
WEG APP30-32 | BC7WBW APP30-32APP30-32€4.83
WEG APP30-01 | BC7XWJ APP30-01APP30-01€4.83
WEG APP30-05 | BC8DLY APP30-05APP30-05€4.83
WEG APP30-07 | BC8EUE APP30-07APP30-07€4.83
WEG APP30-33 | BC8EWN APP30-33APP30-33€4.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG APP30-14 Legend Plate
€4.83 /unit