WEG .7536OS1BB56 | BB3GHB

WEG .7536OS1BB56 Electric Motor, 0.75Hp, 60Hz, 3525 Rpm

Item: BB3GHB Model: .7536OS1BB56
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Bearing TypeBall
CompositionSteel
Enclosure TypeOpen Dripproof
Frame56C
Hp3/4 hp
Inverter DutyNo
Motor TypeCapacitor Start
Overall Length11.102"
Phase1
Product SeriesGeneral Purpose
Rpm3600 RPM
Ships Factory DirectNo
Voltage115/208/230V AC

Shipping Info:

Ship weight (kg) 12.6

Product Variants

ProductModelPhaseVoltageHpFrameRpmOverall LengthMotor TypeBearing TypePrice
WEG .7536OS3EB56 | BB2CNP .7536OS3EB563208/230/460V AC3/4 hp56C3600 RPM11.103"-Ball-
RFQ
WEG .7536ES1BB56 | BB2EYF .7536ES1BB561115/208/230V AC3/4 hp56C3600 RPM11.102"Capacitor StartBall-
RFQ
WEG .7536ES3EB56CFL | BB2LJF .7536ES3EB56CFL3208/230/460V AC3/4 hp56CFL3600 RPM11.102"-Ball-
RFQ
WEG .7512ES1BF56C | BB2UCJ .7512ES1BF56C1115/208/230V AC3/4 hp56HC1200 RPM13.464"Capacitor StartBall-
RFQ
WEG .7536OS1BB56CFL | BB2VXK .7536OS1BB56CFL1115/208/230V AC3/4 hp56CFL3600 RPM11.102"Capacitor StartBall-
RFQ
WEG .7536OS1BJPR56J | BB2ZQF .7536OS1BJPR56J1115/208/230V AC3/4 hp56J3600 RPM---€237.11
WEG .7536ES1BB56CFL | BB3AGH .7536ES1BB56CFL1115/208/230V AC3/4 hp56CFL3600 RPM11.102"Capacitor StartBall€275.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7536OS1BB56 Electric Motor, 0.75Hp, 60Hz, 3525 Rpm