WEG .7536ES3H56C-S | BB9BDW

WEG .7536ES3H56C-S 14797778 Electric Motor, 0.75Hp, 60Hz, 3600 Rpm

Item: BB9BDW Model: .7536ES3H56C-SCross Ref: 14797778
In Stock

Get it by Tuesday, Jun 17

€323.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque290%
Cold Locked Rotor Time41 sec.
Connection Cables Quantity3
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %85%
Efficiency At 50 %70%
Efficiency At 75 %79%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame56C
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time23 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps6.33A
Locked Rotor Torque250%
Lrc7.0X(Code K)
Main Terminal Box Hole Size0.881"
Moment Of Inertia0.0517 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3475 RPM
MountingFoot Mounted
No Load Amps0.44A
No. Of Poles2
Noise Level68 dBA
Output3/4 hp
Output Rating3/4 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %72
Power Factor At 50 %62
Power Factor At 75 %68
Rated Current0.904A
Rated Torque1.13 lbs.-ft.
Rated Voltage575V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip3.47%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageHpNameplate RpmFull Load AmpsAmbient Temp.Frame MaterialFull Load Amps @ 50hzEfficiencyPrice
WEG .2536ES3E56C-S General Purpose Motor 3-phase Tefc 1/4 Hp 3475 Rpm 56c | AG4ZNZ 35JF98 .2536ES3E56C-S208-230/460V AC1/4 hp3475 RPM1-0.91/0.46A104°FSteel0.855/0.453/0.938/0.469A57.5%€302.47
WEG .2518ES3E56C-S General Purpose Motor 3-phase Tefc 1/4 Hp 1765 Rpm 56c | AG4ZPA 35JF99 .2518ES3E56C-S208-230/460V AC1/4 hp1765 RPM1.2-1/0.52A104°FSteel1.08/0.57/1.13/0.564A70%€278.37
WEG .3336ES3E56C-S General Purpose Motor 3-phase Tefc 1/3 Hp 3485 Rpm 56c | AG4ZPB 35JG06 .3336ES3E56C-S208-230/460V AC1/3 hp3485 RPM1.3-1.2/0.6A104°FSteel1.2/0.61/1.3/0.64A62%€276.84
WEG .3318ES3E56C-S General Purpose Motor 3-phase Tefc 1/3 Hp 1765 Rpm 56c | AG4ZPC 35JG07 .3318ES3E56C-S208-230/460V AC1/3 hp1765 RPM1.4-1.3/0.62A104°FSteel1.3/0.68/1.36/0.678A74%€312.43
WEG .5036ES3E56C-S General Purpose Motor 3-phase Tefc 1/2 Hp 3500 Rpm 56c | AG4ZPD 35JG08 .5036ES3E56C-S208-230/460V AC1/2 hp3500 RPM1.9-1.7/0.84A104°FSteel1.65/0.88/1.78/0.89A68%€315.91
WEG .5018ES3E56C-S General Purpose Motor 3-phase Tefc 1/2 Hp 1760 Rpm 56c | AG4ZPE 35JG09 .5018ES3E56C-S208-230/460V AC1/2 hp1760 RPM1.9-1.7/0.86A104°FSteel1.8/0.95/1.9A77%€309.50
WEG .5012ES3E56C-S General Purpose Motor 3-phase Tefc 1/2 Hp 1160 Rpm 56c | AG4ZPF 35JG10 .5012ES3E56C-S208-230/460V AC1/2 hp1160 RPM2.2-2/0.99A104°FSteel2.02/1.07/2.14A72%€480.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7536ES3H56C-S 14797778 Electric Motor, 0.75Hp, 60Hz, 3600 Rpm
€323.16 /unit