WEG .7518OS1PRBO56-S | BB9VLJ

WEG .7518OS1PRBO56-S 13625638 Electric Motor, 0.75Hp, 60Hz, 1800 Rpm

Item: BB9VLJ Model: .7518OS1PRBO56-SCross Ref: 13625638
Limited Availability
€395.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque270%
Cold Locked Rotor Time10 sec.
CompositionSteel
DesignN
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %66%
Efficiency At 50 %46%
Efficiency At 75 %57%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame56
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time6 sec.
Hp3/4 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps28.3A
Locked Rotor Torque280%
Lrc6.5X(Code M)
Moment Of Inertia0.0783 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1745 RPM
MountingFoot Mounted
No Load Amps3.5A
No. Of Poles4
Output3/4 hp
Output Rating3/4 hp
Overload ProtectorAutomatic
PaintingOnly Primer
Phase1
Power Factor At 1 %69
Power Factor At 50 %60
Power Factor At 75 %66
Rated Current4.36A
Rated Torque2.26 lbs.-ft.
Rated Voltage277V AC
Resilient BaseWith
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip3.06%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage277V AC

Shipping Info:

Ship weight (kg) 16.2

Product Variants

ProductModelVoltageFrequencyService FactorPhaseHpNo. Of PolesSynchronous SpeedFlange TypePrice
WEG 01536OP3HFP215T-S | BB8QLZ 01536OP3HFP215T-S575V AC60 Hz1.15315 hp23600 RPMWithout€1,284.31
WEG 02536OT3ECD256TF2 | BB8QMG 02536OT3ECD256TF2230/460V AC60 Hz1.15--23600 RPMWithout€2,451.65
WEG 02036OT3ECD254TF2 | BB8TBX 02036OT3ECD254TF2230/460V AC60 Hz1.15--23600 RPMWithout€1,813.11
WEG 02036OP3EFP254T-S | BB8VEY 02036OP3EFP254T-S230/460/190-220/380-415V AC50/60 Hz1.15320 hp23600 RPMWithout€1,493.09
WEG 00118OT3E143T-SG | BB8WPW 00118OT3E143T-SG230/460/190-220/380-415V AC50/60 Hz---41800 RPMWithout€552.50
WEG .5018OS1PRBOW56-S | BB9KPW .5018OS1PRBOW56-S277V AC60 Hz-11/2 hp41800 RPMWithout€329.42
WEG 02018OP3EFP256T-S | BB9TUL 02018OP3EFP256T-S230/460/190-220/380-415V AC50/60 Hz-320 hp41800 RPMWithout€1,551.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7518OS1PRBO56-S 13625638 Electric Motor, 0.75Hp, 60Hz, 1800 Rpm
€395.09 /unit