WEG .7512ES3E56C-S General Purpose Motor 3-phase Tefc 3/4 Hp 1155 Rpm 56c | AG4ZPJ 35JG13

WEG .7512ES3E56C-S 14797646 General Purpose Motor, 3 Phase, Tefc 3/4 Hp, 1155 Rpm, 56c

Item: AG4ZPJ Model: .7512ES3E56C-SCross Ref: 35JG13 / 14797646
In Stock

Get it by Tuesday, Jun 17

€492.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Duty CycleContinuous
Efficiency75.5%
Efficiency GroupStandard
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.9-2.7/1.3A
Full Load Amps @ 50hz2.8/1.5/2.98/1.49A
Green Certification Or Other Recognitionrohs.png
Hp3/4 hp
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Nameplate Rpm1155 RPM
Nema DesignA
No. Of Speeds1
Overall Length12 11/16"
Phase3
Rpm Range1101-1200 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty3 yrs.
Hp @ 50hz3/4 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft10 13/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeFace/Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency75.5%
StandardsCSA, UL
Weight31 lbs.

Shipping Info:

Ship weight (kg) 14.58
Ship height (cm)22.61
Ship length (cm)32.23
Ship width (cm)31.75
HS code8501514040
Country of OriginUS

Product Variants

ProductModelVoltageHpNameplate RpmFull Load AmpsAmbient Temp.Frame MaterialFull Load Amps @ 50hzEfficiencyPrice
WEG .2536ES3E56C-S General Purpose Motor 3-phase Tefc 1/4 Hp 3475 Rpm 56c | AG4ZNZ 35JF98 .2536ES3E56C-S208-230/460V AC1/4 hp3475 RPM1-0.91/0.46A104°FSteel0.855/0.453/0.938/0.469A57.5%€302.47
WEG .2518ES3E56C-S General Purpose Motor 3-phase Tefc 1/4 Hp 1765 Rpm 56c | AG4ZPA 35JF99 .2518ES3E56C-S208-230/460V AC1/4 hp1765 RPM1.2-1/0.52A104°FSteel1.08/0.57/1.13/0.564A70%€278.37
WEG .3336ES3E56C-S General Purpose Motor 3-phase Tefc 1/3 Hp 3485 Rpm 56c | AG4ZPB 35JG06 .3336ES3E56C-S208-230/460V AC1/3 hp3485 RPM1.3-1.2/0.6A104°FSteel1.2/0.61/1.3/0.64A62%€276.84
WEG .3318ES3E56C-S General Purpose Motor 3-phase Tefc 1/3 Hp 1765 Rpm 56c | AG4ZPC 35JG07 .3318ES3E56C-S208-230/460V AC1/3 hp1765 RPM1.4-1.3/0.62A104°FSteel1.3/0.68/1.36/0.678A74%€312.43
WEG .5036ES3E56C-S General Purpose Motor 3-phase Tefc 1/2 Hp 3500 Rpm 56c | AG4ZPD 35JG08 .5036ES3E56C-S208-230/460V AC1/2 hp3500 RPM1.9-1.7/0.84A104°FSteel1.65/0.88/1.78/0.89A68%€315.91
WEG .5018ES3E56C-S General Purpose Motor 3-phase Tefc 1/2 Hp 1760 Rpm 56c | AG4ZPE 35JG09 .5018ES3E56C-S208-230/460V AC1/2 hp1760 RPM1.9-1.7/0.86A104°FSteel1.8/0.95/1.9A77%€309.50
WEG .5012ES3E56C-S General Purpose Motor 3-phase Tefc 1/2 Hp 1160 Rpm 56c | AG4ZPF 35JG10 .5012ES3E56C-S208-230/460V AC1/2 hp1160 RPM2.2-2/0.99A104°FSteel2.02/1.07/2.14A72%€480.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7512ES3E56C-S 14797646 General Purpose Motor, 3 Phase, Tefc 3/4 Hp, 1155 Rpm, 56c
€492.03 /unit