WEG .5018ES1RADB56N | BA9PTC

WEG .5018ES1RADB56N Electric Motor, 0.5Hp, 60Hz, 1750 Rpm

Item: BA9PTC Model: .5018ES1RADB56N
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Frame56C
Hp1/2 hp
Phase1
Rpm1800 RPM
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)27.94
Ship length (cm)43.18
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelVoltagePhaseFrameRpmOverall LengthHpMotor TypeBearing TypePrice
WEG .5036OS1BCDC56 | BA9KHC .5036OS1BCDC56115/208/230V AC1563600 RPM-1/2 hp--€187.12
WEG .5036OS3EA56 | BB2FMZ .5036OS3EA56208/230/460V AC3563600 RPM10.315"1/2 hp-Ball-
RFQ
WEG .5036OS1BC56 | BB2GLM .5036OS1BC56115/208/230V AC1563600 RPM10.551"1/2 hpCapacitor StartBall-
RFQ
WEG .5018OS1BC48 | BB2HMY .5018OS1BC48115/208/230V AC1481800 RPM10.197"1/2 hpCapacitor StartBall-
RFQ
WEG .5018OS1BC56C | BB2RPK .5018OS1BC56C115/208/230V AC156C1800 RPM10.551"1/2 hpCapacitor StartBall-
RFQ
WEG .5036ES1BB56 | BB2TUU .5036ES1BB56115/208/230V AC156C3600 RPM11.102"1/2 hpCapacitor StartBall-
RFQ
WEG .5036OS3EA56C | BB3EYK .5036OS3EA56C208/230/460V AC356C3600 RPM10.315"1/2 hp-Ball-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .5018ES1RADB56N Electric Motor, 0.5Hp, 60Hz, 1750 Rpm