WEG 40036OP3GFP447/9TSW4 | BC3JJP

WEG 40036OP3GFP447/9TSW4 13608358 Electric Motor, 400Hp, 60Hz, 3600 Rpm

Item: BC3JJP Model: 40036OP3GFP447/9TSW4Cross Ref: 13608358
Limited Availability
€23,898.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque229%
Cold Locked Rotor Time25 sec.
Connection Cables Quantity12
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %89%
Efficiency At 50 %83%
Efficiency At 75 %88%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame447/9TS
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time14 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps2658A
Locked Rotor Torque150%
Lrc6.0X(Code F)
Main Terminal Box Hole TypeNPT
Moment Of Inertia39.1 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed3565 RPM
MountingFoot Mounted
No Load Amps100A
No. Of Holes2
No. Of Poles2
Noise Level85 dBA
Output400 hp
Output Rating400 hp
Overload ProtectorWithout Overload Protector
PaintingRAL3002 203A (ISO 12944-C2)
Power Factor At 1 %95.4
Power Factor At 50 %95
Power Factor At 75 %95.4
Rated Current443A
Rated Torque589 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip0.97%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC
Winding Thermal ProtectionThermistor-2 Wires 1 Per Phase 155°C

Shipping Info:

Ship weight (kg) 979.2

Product Variants

ProductModelVoltageFrequencyHpFrameFrame MaterialNo. Of PolesBreak-down TorqueSynchronous SpeedPrice
WEG 02536OP3VFP256T-S | BB8ULT 02536OP3VFP256T-S200/400V AC60 Hz25 hp254/6TRolled Steel2280%3600 RPM€1,812.24
WEG 02536OP3EFP256T-S | BB9LCZ 02536OP3EFP256T-S230/460/190-220/380-415V AC50/60 Hz25 hp254/6TRolled Steel2280%3600 RPM€1,812.24
WEG 02536OP3HFP256T-S | BC2FGJ 02536OP3HFP256T-S575V AC60 Hz25 hp254/6TRolled Steel2280%3600 RPM€1,812.24
WEG 50036OP3GFP447/9TSW4 | BC3FFC 50036OP3GFP447/9TSW4460V AC60 Hz-447/9TSCast Iron2229%3600 RPM€27,433.89
WEG 50036OP3HFP447/9TSW4 | BC3FFD 50036OP3HFP447/9TSW4575V AC60 Hz500 hp447/9TSCast Iron2229%3600 RPM€27,433.89
WEG 30018OP3GFP447/9TSW4 | BC3JGB 30018OP3GFP447/9TSW4460V AC60 Hz-447/9TSCast Iron4229%1800 RPM€18,976.32
WEG 35018OP3GFP447/9TSW4 | BC3JJE 35018OP3GFP447/9TSW4460V AC60 Hz-447/9TSCast Iron4260%1800 RPM€22,578.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 40036OP3GFP447/9TSW4 13608358 Electric Motor, 400Hp, 60Hz, 3600 Rpm
€23,898.60 /unit