WEG 40012ET3GKD586/7-W22 | BC2ECM

WEG 40012ET3GKD586/7-W22 13500699 Electric Motor, 400Hp, 60Hz, 1200 Rpm

Item: BC2ECM Model: 40012ET3GKD586/7-W22Cross Ref: 13500699
In Stock

Get it by Friday, Jun 13

€55,638.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque250%
Cold Locked Rotor Time52 sec.
Connection Cables Quantity12
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %80%
Efficiency At 50 %66%
Efficiency At 75 %75%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame586/7T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time29 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps3179A
Locked Rotor Torque220%
Lrc6.5X(Code H)
Main Terminal Box Hole TypeNPT
Moment Of Inertia368 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1193 RPM
MountingFoot Mounted
No Load Amps220A
No. Of Holes2
No. Of Poles6
Noise Level77 dBA
Output400 hp
Output Rating400 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %96.2
Power Factor At 50 %95.4
Power Factor At 75 %95.8
Rated Current489A
Rated Torque1760 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWith
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip0.58%
Space Heater Voltage200-240V AC
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC

Shipping Info:

Ship weight (kg) 2114.55
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsPrice
WEG 20012ET3HKD505Z-W22 | BB4CMK 20012ET3HKD505Z-W22575V AC60 Hz1.15504/5T6280%1200 RPM84A€25,545.18
WEG 25018ET3GKD447T-W22 | BB8BHP 25018ET3GKD447T-W22460V AC60 Hz-445/7T4240%1800 RPM90A€26,448.84
WEG 30012ET3GKD586/7-W22 | BB8GGG 30012ET3GKD586/7-W22460V AC60 Hz1.15586/7T6250%1200 RPM165A€43,857.99
WEG 40018ET3GKD580Z-W22 | BB8HTF 40018ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ4240%1800 RPM150A-
RFQ
WEG 30012ET3GKD580Z-W22 | BB8TWZ 30012ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ6250%1200 RPM165A€43,857.99
WEG 25012ET3GKD580Z-W22 | BB8ZUC 25012ET3GKD580Z-W22460V AC60 Hz-586/7TZ6229%1200 RPM128A€39,234.69
WEG 40012ET3GKD580Z-W22 | BB8ZUF 40012ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ6250%1200 RPM220A€57,627.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 40012ET3GKD586/7-W22 13500699 Electric Motor, 400Hp, 60Hz, 1200 Rpm
€55,638.99 /unit