WEG 35036OP3G447/9TS | BB9KAM

WEG 35036OP3G447/9TS Electric Motor, 350Hp, 60Hz, 3565 Rpm

Item: BB9KAM Model: 35036OP3G447/9TS
In Stock

Get it by Tuesday, Jun 10

€15,373.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Enclosure TypeOpen Dripproof
Frame447TS
Hp350 hp
Phase3
Rpm3600 RPM

Shipping Info:

Ship weight (kg) 930.15
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageFrameRpmPhaseHpFrame MaterialPrice
WEG 35018EP3GKD449-W22 | BB2CYR 35018EP3GKD449-W22-449T1800 RPM3350 hp-€22,844.86
WEG 35018EP3GKD580Z-W22 | BB2KLA 35018EP3GKD580Z-W22-587Z1800 RPM3350 hp-€25,625.57
WEG 35018EP3G449TC-W22 | BB3QDC 35018EP3G449TC-W22-449TC1800 RPM3350 hpCast Iron-
RFQ
WEG 35036OT3G447/9TS | BB3TMY 35036OT3G447/9TS-447TS3600 RPM3350 hp--
RFQ
WEG 35018OP3G447/9TS | BB3UMM 35018OP3G447/9TS-449TS1800 RPM3350 hp--
RFQ
WEG 35009EP3GKD586/7-W22 | BB4EYJ 35009EP3GKD586/7-W22-586900 RPM3350 hp-€41,152.66
WEG 35018OP3G447/9T | BB4NDW 35018OP3G447/9T-447T1800 RPM3350 hp--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 35036OP3G447/9TS Electric Motor, 350Hp, 60Hz, 3565 Rpm
€15,373.00 /unit