WEG .3336ES3E56CFL-S | BB7CUY

WEG .3336ES3E56CFL-S 14785608 Electric Motor, 0.33Hp, 60Hz, 3600 Rpm

Item: BB7CUY Model: .3336ES3E56CFL-SCross Ref: 14785608
In Stock

Get it by Friday, Jun 13

€281.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time72 sec.
CompositionSteel
Connection Cables Quantity9
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %72%
Efficiency At 75 %79%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame56C
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time40 sec.
Hp1/3 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps8.52-7.71/3.85A
Locked Rotor Torque250%
Lrc6.4X(Code L)
Main Terminal Box Hole Size0.881"
Moment Of Inertia0.0389 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3485 RPM
MountingFootless
No Load Amps0.621-0.72/0.36A
No. Of Poles2
Noise Level68 dBA
Output1/3 hp
Output Rating1/3 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %62
Power Factor At 50 %48
Power Factor At 75 %57.5
Rated Current1.33-1.2/0.602A
Rated Torque0.497 lbs.-ft.
Rated Voltage208-230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip3.19%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelFrequencyHpNo. Of PolesSynchronous SpeedOutput RatingBreak-down TorqueNo Load AmpsPower Factor At 1 %Price
WEG .7518ES3E56CFL-S | BB2RAJ .7518ES3E56CFL-S50/60 Hz-41800 RPM3/4 hp300%1.55-1.8/0.9A78.5€346.09
WEG .5018ES3E56CFL-S | BB3XHU .5018ES3E56CFL-S50/60 Hz1/2 hp41800 RPM1/2 hp300%1.03-1.2/0.6A77€347.38
WEG .5036ES3E56CFL-S | BB6ADY .5036ES3E56CFL-S50/60 Hz1/2 hp23600 RPM1/2 hp300%0.776-0.9/0.45A68€293.98
WEG .7536ES3E56CFL-S | BB8GXJ .7536ES3E56CFL-S50/60 Hz-23600 RPM3/4 hp290%0.948-1.1/0.55A72€324.22
WEG .3336ES3H56CFL-S | BB8KCJ .3336ES3H56CFL-S60 Hz1/3 hp23600 RPM1/3 hp300%0.288A62€281.46
WEG .5012ES3E56CFL-S | BB8TCV .5012ES3E56CFL-S50/60 Hz1/2 hp61200 RPM1/2 hp300%1.33-1.54/0.772A72€458.69
WEG .7512ES3E56CFL-S | BB8UQW .7512ES3E56CFL-S50/60 Hz3/4 hp61200 RPM3/4 hp300%1.67-1.94/0.971A75.5€468.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .3336ES3E56CFL-S 14785608 Electric Motor, 0.33Hp, 60Hz, 3600 Rpm
€281.46 /unit