WEG 30018OT3G447/9T | BA9YYL

WEG 30018OT3G447/9T Electric Motor, 300Hp, 60Hz, 1780 Rpm

Item: BA9YYL Model: 30018OT3G447/9T
In Stock

Get it by Tuesday, Jun 10

€17,114.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Enclosure TypeOpen Dripproof
Frame447T
Hp300 hp
Phase3
Replaces30018OP3G447/9T
Rpm1800 RPM

Shipping Info:

Ship weight (kg) 949.95
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageFrameRpmOverall LengthPhaseHpBearing TypeFrame MaterialPrice
WEG 30018EP3GKD580Z-W22 | BA9QPR 30018EP3GKD580Z-W22-586Z1800 RPM-3300 hp--€23,880.91
WEG 30018EP3GKD449-W22 | BB2XJL 30018EP3GKD449-W22-447T1800 RPM-3300 hp--€20,609.00
WEG 30012EP3GKD586/7-W22 | BB3HYD 30012EP3GKD586/7-W22-5871200 RPM-3300 hp--€29,114.17
WEG 30018OP3H447/9TSD | BB4JBN 30018OP3H447/9TSD---------
RFQ
WEG 30012OT3G447/9T | BB4WYN 30012OT3G447/9T-447T1200 RPM-3300 hp---
RFQ
WEG 30018XP3G586/7 | BB6GCA 30018XP3G586/7-5871800 RPM-3300 hp---
RFQ
WEG 30009XP3G586/7 | BB6PGD 30009XP3G586/7-587900 RPM-3300 hp---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 30018OT3G447/9T Electric Motor, 300Hp, 60Hz, 1780 Rpm
€17,114.88 /unit