WEG 30012ET3HKD580Z-W22 | BB9VLD

WEG 30012ET3HKD580Z-W22 13827796 Electric Motor, 300Hp, 60Hz, 1200 Rpm

Item: BB9VLD Model: 30012ET3HKD580Z-W22Cross Ref: 13827796
Limited Availability
€43,857.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque260%
Cold Locked Rotor Time46 sec.
CompositionCast Iron
Connection Cables Quantity6
DesignA
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %75%
Efficiency At 50 %57%
Efficiency At 75 %69%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame586/7TZ
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time26 sec.
Hp300 hp
Impregnation MethodConstant Resin Flow
L. R. Amps2149A
Locked Rotor Torque240%
Lrc7.0X(Code J)
Main Terminal Box Hole TypeNPT
Moment Of Inertia247 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1193 RPM
MountingFoot Mounted
No Load Amps150A
No. Of Holes2
No. Of Poles6
Noise Level77 dBA
Output300 hp
Output Rating300 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %95.8
Power Factor At 50 %94.5
Power Factor At 75 %95.4
Rated Current307A
Rated Torque1320 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWith
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Ships Factory DirectNo
Slip0.58%
Space Heater Voltage200-240V AC
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 2221.2

Product Variants

ProductModelVoltageFrequencyService FactorFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsPrice
WEG 20012ET3HKD505Z-W22 | BB4CMK 20012ET3HKD505Z-W22575V AC60 Hz1.15504/5T6280%1200 RPM84A€25,545.18
WEG 25018ET3GKD447T-W22 | BB8BHP 25018ET3GKD447T-W22460V AC60 Hz-445/7T4240%1800 RPM90A€26,448.84
WEG 30012ET3GKD586/7-W22 | BB8GGG 30012ET3GKD586/7-W22460V AC60 Hz1.15586/7T6250%1200 RPM165A€43,857.99
WEG 40018ET3GKD580Z-W22 | BB8HTF 40018ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ4240%1800 RPM150A-
RFQ
WEG 30012ET3GKD580Z-W22 | BB8TWZ 30012ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ6250%1200 RPM165A€43,857.99
WEG 25012ET3GKD580Z-W22 | BB8ZUC 25012ET3GKD580Z-W22460V AC60 Hz-586/7TZ6229%1200 RPM128A€39,234.69
WEG 40012ET3GKD580Z-W22 | BB8ZUF 40012ET3GKD580Z-W22460V AC60 Hz1.15586/7TZ6250%1200 RPM220A€57,627.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 30012ET3HKD580Z-W22 13827796 Electric Motor, 300Hp, 60Hz, 1200 Rpm
€43,857.99 /unit