WEG 15036OT3G405TS General Purpose Motor 3-phase Odp 150 Hp 3555 Rpm 405ts | AB4GEY 1XTZ8

WEG 15036OT3G405TS General Purpose Motor, 3 Phase, Odp 150 Hp, 3555 Rpm, 405ts

Item: AB4GEY Model: 15036OT3G405TSCross Ref: 1XTZ8
In Stock

Get it by Wednesday, Jun 11

€13,912.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
CompositionCast Iron
Duty CycleContinuous
Efficiency94.5%
Efficiency GroupPremium
Frame405TS
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps162A
Full Load Amps @ 50hz146/150/158/183/188/197A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp125 hp, 150 hp , 150 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm3555 RPM
Nema DesignB
No. Of Speeds1
Overall Length31 1/8"
Phase3
Rpm Range3001-3600 RPM
Service Factor1.15
Shaft Dia.2 1/8"
Shaft Length4 1/4"
Ships Factory DirectNo
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage460V AC
Warranty3 yrs.
Ins. ClassClass F
Length Less Shaft26 7/8"
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
StandardsCE, CSA, UL
Weight1015 lbs.

Shipping Info:

Ship weight (kg) 473.4
Ship height (cm)72.2
Ship length (cm)79.06
Ship width (cm)82.2
HS code8501534080
Country of OriginBR

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorMounting TypePrice
DAYTON 11W342 Motor 3 Phase 3 Hp 1750 208-230/460v Eff 86.5 | AA3VBX 11W34231750 RPM3 hp60 Hz8.3/4.2AThree Phase1.15Face€567.81
DAYTON 2N982 Motor 3 Phase 2 Hp 1750 208-230/460v Eff 84.0 | AC2VBL 2N98231750 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,004.61
DAYTON 2N983 Motor 3 Phase 3 Hp 1740 208-230/460v Eff 86.5 | AC2VBM 2N98331740 RPM3 hp60 Hz7.9/3.9AThree Phase1.15Rigid Base€879.14
DAYTON 2N984 Motor 3 Phase 5 Hp 1740 208-230/460v Eff 87.5 | AC2VBN 2N98431740 RPM5 hp60 Hz12.7/6.4AThree Phase1.15Rigid Base€1,872.78
DAYTON 2N985 Motor 3 Phase 7.5hp 1770 208-230/460 Eff 88.5 | AC2VBP 2N98531770 RPM7 1/2 hp60 Hz18.8/9.4AThree Phase1.15Rigid Base€1,427.40
DAYTON 2N986 Motor 3 Phase 10 Hp 1770 208-230/460 Eff 89.5 | AC2VBQ 2N98631770 RPM10 hp60 Hz25.7/12.9AThree Phase1.15Rigid Base€1,486.43
DAYTON 2N990 Motor 3 Phase 2 Hp 1170 208-230/460v Eff 85.5 | AC2VBR 2N99031170 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,101.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 15036OT3G405TS General Purpose Motor, 3 Phase, Odp 150 Hp, 3555 Rpm, 405ts
€13,912.41 /unit