WEG 15015EP3OFP445TS-W22 | BB8NCU

WEG 15015EP3OFP445TS-W22 Electric Motor, 150Hp, 60Hz, 1500 Rpm

Item: BB8NCU Model: 15015EP3OFP445TS-W22
Limited Availability
€16,383.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque200%
Cold Locked Rotor Time45 sec.
CompositionCast Iron
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %86%
Efficiency At 50 %81%
Efficiency At 75 %86%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame444/5TS
Frame MaterialCast Iron
Frequency50 Hz
Grounding LugsDouble
Hot Locked Rotor Time25 sec.
Hp150 hp
Impregnation MethodConstant Resin Flow
L. R. Amps1177A
Locked Rotor Torque180%
Lrc5.8X(Code F)
Main Terminal Box Hole TypeNPT
Moment Of Inertia59.1 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1475 RPM
MountingFoot Mounted
No Load Amps57A
No. Of Holes2
No. Of Poles4
Noise Level81 dBA
Output150 hp
Output Rating150 hp
Overload ProtectorWithout Overload Protector
PaintingRAL3002 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %95
Power Factor At 50 %95
Power Factor At 75 %95
Rated Current203A
Rated Torque534 lbs.-ft.
Rated Voltage380V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Ships Factory DirectNo
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1500 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage380-415V AC

Shipping Info:

Ship weight (kg) 805.95

Product Variants

ProductModelHpNo. Of PolesSynchronous SpeedOutput RatingFrameAmbient Temp.Break-down TorqueNo Load AmpsPrice
WEG 10030EP3OFP405TS-W22 | BB6BBJ 10030EP3OFP405TS-W22100 hp23000 RPM100 hp404/5TS-20°C to +40°C220%29A€11,287.98
WEG 02015EP3OFP256T-W22 | BB6WQQ 02015EP3OFP256T-W2220 hp41500 RPM20 hp254/6T-20°C to +50°C200%8.5A€2,178.75
WEG 12530EP3OFP444TS-W22 | BB7KPF 12530EP3OFP444TS-W22125 hp23000 RPM125 hp444/5TS-20°C to +40°C240%36A€14,437.17
WEG 03015EP3OFP286TS-W22 | BB7MXG 03015EP3OFP286TS-W2230 hp41500 RPM30 hp284/6TS-20°C to +40°C215%14A€3,190.86
WEG 07530EP3OFP365TS-W22 | BB7MZE 07530EP3OFP365TS-W2275 hp23000 RPM75 hp364/5TS-20°C to +40°C240%24.5A€8,549.64
WEG 25030EP3OFP449TS-W22 | BB7MZJ 25030EP3OFP449TS-W22250 hp23000 RPM250 hp447/9TS-20°C to +40°C229%73A€31,198.86
WEG 20015EP3OFP447TS-W22 | BB7XKK 20015EP3OFP447TS-W22200 hp41500 RPM200 hp445/7TS-20°C to +40°C240%92.8A€19,842.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 15015EP3OFP445TS-W22 Electric Motor, 150Hp, 60Hz, 1500 Rpm
€16,383.51 /unit