WEG 13984839 Metric Motor, Totally Enclosed Fan Cooled, Rigid Base Mount, 7-1/2 HP, 3545 RPM, 460V AC | CL4YGQ

WEG 13984839 Metric Motor, Totally Enclosed Fan Cooled, Rigid Base Mount, 7-1/2 HP, 3545 RPM, 460V AC

Item: CL4YGQ Model: 13984839Cross Ref: 482V87
Limited Availability
€1,580.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Motor
Bearing TypeBall
Duty CycleContinuous
Frame132S
Frame MaterialAluminum
Full Load Amps9A
Full Load Amps @ 50hz10/10.1/10.5A
Hp7 1/2 hp
IncludesEye Bolt
Length Less Shaft410 mm
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeRigid Base
Nameplate Rpm3545 RPM
No. Of Speeds1
Nominal Efficiency89.5%
Overall Length490 mm
Phase3
Service Factor1.25
Shaft Dia.38 mm
Shaft Length80 mm
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage460V AC

Shipping Info:

Ship weight (kg) 61.2
Ship length (cm)53.85
Ship width (cm)2.54

Product Variants

ProductModelVoltageFrameHpNominal EfficiencyShaft Dia.Frame MaterialShaft LengthFull Load Amps @ 50hzPrice
WEG 00418ET3Y112M-W22 Metric Motor 5-1/2hp 230/460v Cw / Ccw | AA2GDP 10G872 00418ET3Y112M-W22460V AC112M5 1/2 hp88.5%28 mmCast Iron60 mm8.09/8.2/8.47A€917.92
WEG 01818ET3Y180MFF-W22 Metric Motor 25hp 230/460v Cw / Ccw | AA2GEM 10G893 01818ET3Y180MFF-W22460V AC180M25 hp93.6%42 mmCast Iron110 mm30.6A€3,388.29
WEG 01836ET3Y160LFF-W22 Metric Motor 25hp 230/460v Cw / Ccw | AA2GEN 10G894 01836ET3Y160LFF-W22460V AC160L25 hp92.4%42 mmCast Iron110 mm32.8/33.3/34.3A€3,978.41
WEG 05536ET3Y250S/MFF-W2 Metric Motor 75hp 230/460v Cw / Ccw | AA2GFD 10G909 05536ET3Y250S/MFF-W2460V AC250S/M75 hp94.5%60 mmCast Iron140 mm100/94.4/96.9A€12,557.09
WEG 13984006 Metric Motor, Totally Enclosed Fan Cooled, Rigid Base Mount, 1-1/2 HP, 3450 RPM, 460V AC | CL4YFQ 13984006460V AC801 1/2 hp84%19 mmAluminum40 mm2.3/4/4.1/2.4A€490.34
WEG 13984012 Metric Motor, Totally Enclosed Fan Cooled, Face/Base Mount, 2 HP, 1755 RPM, 460V AC | CL4YFR 13984012460V AC90L-86.5%24 mmAluminum50 mm3.2/5.5/5.6A€860.99
WEG 13984008 Metric Motor, Totally Enclosed Fan Cooled, Face/Base Mount, 2 HP, 3485 RPM, 460V AC | CL4YFT 13984008460V AC90S-85.5%24 mmAluminum50 mm3.1/5.3/5.5/3.2A€696.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 13984839 Metric Motor, Totally Enclosed Fan Cooled, Rigid Base Mount, 7-1/2 HP, 3545 RPM, 460V AC
€1,580.63 /unit