WEG 10018XT3G405T | BB8KBF

WEG 10018XT3G405T 11485817 Electric Motor, 100Hp, 60Hz, 1780 Rpm

Item: BB8KBF Model: 10018XT3G405TCross Ref: 11485817
In Stock

Get it by Tuesday, Jun 17

€14,063.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
CoolingIC411
FlangeWithout
Frequency60 Hz
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeF-1
No. Of Poles4
Output Rating100 hp
Synchronous Speed1800 RPM
Terminal BoxLeft Position
Voltage460V AC

Shipping Info:

Ship weight (kg) 590.85
Ship height (cm)31.5
Ship length (cm)46.99
Ship width (cm)37.34
Country of OriginUS

Product Variants

ProductModelFrameNameplate RpmVoltageHpMounting TypeFrame MaterialService FactorAmbient Temp.Price
WEG 00118XT3E143T Hazardous Location Motor 3-phase Tefc 1 Hp T4 | AE2NMW 4YPR7 00118XT3E143T143T1765 RPM-1 hpFoot MountedCast Iron1.1540°C€1,120.89
WEG 00156XT3E143T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMX 4YPR9 00156XT3E143T143T3500 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,128.96
WEG 00158XT3E145T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMY 4YPT1 00158XT3E145T145T1760 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,173.81
WEG 00152XT3E182T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMZ 4YPT2 00152XT3E182T182T1165 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,471.21
WEG 00236XT3E145T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNA 4YPT3 00236XT3E145T145T3480 RPM-2 hpFoot MountedCast Iron1.1540°C€1,161.98
WEG 00218XT3E145T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNB 4YPT4 00218XT3E145T145T1750 RPM-2 hpFoot MountedCast Iron1.1540°C€1,208.94
WEG 00212XT3E184T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNC 4YPT5 00212XT3E184T184T1165 RPM-2 hpFoot MountedCast Iron1.1540°C€1,461.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 10018XT3G405T 11485817 Electric Motor, 100Hp, 60Hz, 1780 Rpm
€14,063.94 /unit